Econ® Tubular Level Gauge

    

Complete range Econ® Tubular Level Gauges

ERIKS now offers a complete package of glass tube level gauges.
The Econ® package consists of a complete range of brass and stainless steel Level Gauges both in a threaded and flanged version, with or without shut-off valves or self-closing shut-off valves by means of a push button.
 

Advantages

The major advantages of the Econ® Tubular Level Gauge program is the compactness of the gauges, due to the modular design and the unique adapter centre to centre distances up to 4 meters are possible. The gauges can be supplied with acrylic measuring tube or a borosilicate glass tube for higher temperatures or more aggressive media. For additional protection of the glass tube we offer an unique perspex cover.
 

Features

  • Max working pressure 5 bar
  • Max. temp. brass 80°C, max. temp. stainless steel 150°C.
  • Connection sizes ½” BSP threaded or DN20 PN16 flanged.
 

Application

  • ​Water
  • Oil
  • Gasoline
  • Light chemical applications




Besides the Econ® Tubular Level Gauges ERIKS also offers a complete range of other level indicators, such as Econ® reflex level gauges and Econ® magnetically level indicators.





 
If you require more information regarding applications within your company or other questions in the field of  Tubular Level Gauges, please contact our Technical Advisor Level Gauges.


 
LinkedIN
Imprimer Email
Eriks