Econ® Electric actuators

e-mail ons 

In industrial and maritime environments electric actuators must be suitable to operate in the most challenging conditions. Therefore the ECON® Fig. 7907 ELA actuator has been made very robust and can be mounted on all ball valves, butterfly valves, damper valves and plug valves with an ISO 5211 mounting flange. In most cases the ECON® valves can be assembled with these ELA actuators directly. using a bracket and coupler is not needed. The ELA actuators offer reliability, ease of use and a perfect price-quality rate.

By clicking on the pictures below, you will find the actual price, delivery time and datasheets

ELA40

An extreme compact, light weight multi-voltage actuator for small ball valves with a maximum torque up to.

Power supply | 24VDC and 95-245VAC, 50/60Hz, ±10%
Limit switches | Open/close, SPDT, 250VAC 5A
Additional limit switches | Open/close, SPDT, 250VAC 5A
Valve connection | According to ISO 5211
Ambient temperature | -20°C to +70°C
 

ELA60

A compact actuator for ball and butterfly valves up to a maximum torque of 60Nm.


Power supply | 24VAC/DC or 230VAC, 50/60Hz, ±10%
Limit switches | Open/close, SPDT, 250VAC 5A
Additional limit switches | Open/close, SPDT, 250VAC 5A
Valve connection | According to ISO 5211
Ambient temperature | -20°C to +70°C
 

ELA80 up until 3000

A series of robust actuators for all quarter turn valves with a torque between 80 and 3000Nm.

Power supply | 24VDC or 230VAC, 50/60Hz, ±10%
Limit switches | Open/close, SPDT, 250VAC 16A
Additional limit switches (except ELA 80 & 100) | Open/close, SPDT, 250VAC 16A 
Torque switches (except ELA 80 & 100) | Open/close, SPDT, 250VAC 16A
Valve connection | According to ISO 5211
Ambient temperature | -20°C to +70°C

 

ELA40 Manual+QR

ELA60 Manual+QR

ELA80-3000 Manual+QR

Sales quotes:

"Because of the perfect price and quality, I see enormous potential for the Utility market. Our customers expect the best  quality of our Econ brand  and this is something we can offer with our combination of valve and actuator."

Remco Verzijl, Sales Manager HVAC

"With an industrial look yet small and compact, standard IP67 and polyester coated this actuator will become the new standard for the maritime market.”

Rob Gerritse, Sales Manager Maritime

LinkedIN
Imprimer Email
Eriks